Select Country and Language Europe, Middle East & Africa / English
Change Country
KFB3-M3-4ET | PEM

PEM | KFB3-M3-4ET | M3 X 4 BRASS FLARE MNTD STAND-OFF EL/TIN PEM KFB3-M3-4ET

  • Manufacturer # KFB3-M3-4ET
  • Anixter #MTSCMM30CM40900
Category: PEM MALE FASTENERS
Diameter-Thread: M3.0X0.5 - COARSE PITCH
Drive Style: NONE
Finish-Plating: TIN - ELECTRO (TIN PLATE)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Length: 4MM
Material/Mech Props: BRASS
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: STAND-OFF - CLINCH - FLARE-MOUNTED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items