KFE-3.6-6ET | PEM

PEM | KFE-3.6-6ET | 6MM STL THRDED BROACH STAND-OFF EL/TIN PEM KFE-3.6-6ET

  • Manufacturer # KFE-3.6-6ET
  • Anixter #MTSCOM60000
Category: PEM MALE FASTENERS
Diameter-Thread: METRIC - OTHER
Drive Style: NONE
Finish-Plating: TIN - ELECTRO (TIN PLATE)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Length: 6MM
Material/Mech Props: STEEL
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: STANDOFF - CLINCH - BROACHING -THREADED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items