Select Country and Language Europe, Middle East & Africa / English
Change Country
KFH-440-5ET | PEM

PEM | KFH-440-5ET | NO.4 UNC X 5/8 PH/BRONZE BROACH CLINCH STUD EL/TIN PEM KFH-440-5ET

  • Manufacturer # KFH-440-5ET
  • Anixter #MTSCRN4C625900
Category: PEM MALE FASTENERS
Diameter-Thread: COARSE (UNC) - NO.4-40
Drive Style: NONE
Finish-Plating: TIN - ELECTRO (TIN PLATE)
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Length: 5/8
Material/Mech Props: BRONZE - PHOSHUR
Metric/Inch: INCH
Point Style: NONE
Product Type-Head Style: STUD - CLINCH - BROACHING
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items