Select Country and Language Europe, Middle East & Africa / English
Change Country
KIT-CLEANING/INSPECT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | KIT-CLEANING/INSPECT | INSTAPATCH INSPECTION AND CLEANING KIT

  • Manufacturer # KIT-CLEANING/INSPECT | 760053199
  • Anixter #332828
Fiber Type: TERMINATION KIT
Type: FIBER
Description

Cleaning and Inspection Kit, Fiber Optic

Features
  • Probe style microscope can inspect connectors in hand and through the bulkhead
  • Capable of inspecting and cleaning MPOs with and without pins, either in hand and through the bulkhead
  • Prevents debris and contamination from causing testing failures or permanently damaging your connectors
  • Non-alcohol based cleaning solvent for optical components, high vapor pressure results in rapid drying and no residue
  • Rugged aluminum carrying case included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items