KIT-CLEANING | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | KIT-CLEANING | Cleaning Consumables Kit, Fiber Optic

  • Manufacturer # KIT-CLEANING | 760053207
  • Anixter #332830
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Cleanliness of fiber optic connections is critical to the performance of optical communication networks. The SYSTIMAX Fiber Optic Connector Cleaning & Inspection Kit is a complete inspection and cleaning solution that enables you to service LC, SC, ST and even MPO connectors.
Contamination as small as 0.001 mm can block the fiber core generating strong back reflections (Return Loss) and may effect attenuation (Insertion Loss). Mating a contaminated connector to a clean connector will result in poor performance and can permanently damage the connection. Contaminants on a connector end-face can come from many different sources, such as hand oils and salts from touching the end-face or airborne particles touching an exposed connector. Often dust caps do not provide protection from airborne dust contaminants. Attempting to clean the connector with improper materials or procedures often leads to more debris and damage to the connector. Using the materials and procedures provided in this kit will ensure clean and safe optical connectivity.

Features
  • Probe style microscope can inspect connectors in hand and through the bulkhead
  • Capable of inspecting and cleaning MPOs with and without pins, either in hand and through the bulkhead
  • Prevents debris and contamination from causing testing failures or permanently damaging your connectors
  • Non-alcohol based cleaning solvent for optical components, high vapor pressure results in rapid drying and no residue
  • Rugged aluminum carrying case included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items