Select Country and Language Europe, Middle East & Africa / English
Change Country
KJA588BLY | PANDUIT

PANDUIT | KJA588BLY | 1-PORT MOD JACK IDC 8W8P UTP T568A CAT5 KEYSTONE FOR AMP FACEPLATES BLACK

  • Manufacturer # KJA588BLY
  • Anixter #330971
Category: CATEGORY 5
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: T568A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items