Select Country and Language Europe, Middle East & Africa / English
Change Country
KPCRT1-F | PANDUIT

PANDUIT | KPCRT1-F | FLASHLIGHT KIT FOR PATCHCORD REMOVAL TOOL (PCRT) TO TOP OF TOOL

  • Manufacturer # KPCRT1-F
  • Anixter #366131
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - ALLOY, HARDENED
Product Type: PLIERS - COMBINATION
Size / Capacity: NONE
Special Attribute 1: HANDLE - PLASTIC
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items