KS6-88 | ORTRONICS

ORTRONICS | KS6-88 | Category 6 Keystone jack, 8-position, 180 degree exit, icon compatible, T568A/B wiring, Cloud White. Package of 25.

  • Manufacturer # KS6-88
  • Anixter #312038
Category: CATEGORY 6
Color: WHITE
Number of Ports: 1
Termination: 110
Wiring: A/B UNIVERSAL
Description

TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Specifications
  • Footprint: Keytone
  • Color: Cloud whiteCategory 6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items