Select Country and Language Europe, Middle East & Africa / English
Change Country
KSFP3 | ORTRONICS

ORTRONICS | KSFP3 | Single gang plastic faceplate, holds three Keystone jacks or modules, Fog White

  • Manufacturer # KSFP3 | OR-KSFP3
  • Anixter #312299
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Description

TechChoice faceplates are available in thermoplastic and stainless steel, with a variety of port capacities to match your workstation applications. All faceplates allow for a flush jack finish. For more information, please contact your local sales representative.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items