KSSMB2 | ORTRONICS

ORTRONICS | KSSMB2 | Surface Mount Box, 2.59" W x 1.14" D x 2.27" H, 2-Port, High Impact Thermoplastic ABS 94V-0, Fog White, Plastic Keystone Jack Surface Box, With Mounting Hardware

  • Manufacturer # KSSMB2 | OR-KSSMB2
  • Anixter #312364
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

TechChoice surface mount boxes are compatible with Wiremold Eclipse raceway.

Features
  • Low Profile Compact Design
  • Suitable for Installation in Air Handling Spaces
  • Base Plate and Snap-on Cover Design
  • Rear Load Jack Approach
  • Textured Finish
  • Holds Two Keystone Jacks or Modules
  • Recessed Label Fields
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items