Select Country and Language Europe, Middle East & Africa / English
Change Country
KSSMB6 | ORTRONICS

ORTRONICS | KSSMB6 | Surface mount box, holds six Keystone jacks or modules

  • Manufacturer # KSSMB6
  • Anixter #312366
Color: OFFWHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Description

TechChoice surface mount boxes are compatible with Wiremold Eclipse raceway.

Specifications
  • Footprint: Keytone
  • Color: Fog white
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items