KT-1-EU-PC | EXACQ

EXACQ | KT-1-EU-PC | Ethernet-Ready, One Door Controller, Cabinet Mount, Plastic Housing, 12V 3A PSU

  • Manufacturer # KT-1-EU-PC
  • Anixter #814536
Description

The KT-1 controller features a touch-sensitive button for plug and play installation. Simply provide an IP connection, push a single button and you're done. There is no need to manually enter MAC/Serial numbers. With its innovative single button progra mming, the KT-1 is automatically detected and enrolled onto the EntraPass security management software (v6.02 and higher). With its Ethernet port for direct network connection, its Power over Ethernet capabilities and its unique single button programmi ng, the KT-1 controller is up and running in just a few simple steps. A single KT-1 can act as a 'head IP controller', linking together 31 additional controllers under one IP connection in EntraPass. This significantly reduces the amount of IP connecti ons required to EntraPass and reduces programming time on the software. Thus creating installation cost benefits and a highly scalable solution.. DSC PowerSeries (including NEO) or MAXSYS alarm panel data integration can be accomplished by connecting i t to the KT-1 controller (KT-1-PCB model only). Using this controller; EntraPass Special, Corporate or Global Editions are able to receive intrusion events, view the status of zones and partitions, and program users' code. In addition the system can be armed/disarmed (single or multiple partitions) via the reader or manual operation from the workstation.

Features
  • Supports 2 readers (entry and exit)
  • Single touch-sensitive button for fast controller enrolment
  • Plug & play installation
  • Interchangeable connections for easy install or replacement
  • Flexible power input - Power over Ethernet (PoE), PoE+ or 12 Compact and attractive design - install it anywhere
  • Built-in electronic tamper
  • Choose from single gang mount (model KT-1) or cabinet mount (KT-1-PCB) installation options
  • Compatible with existing Kantech controllers including KT-300 and KT-400
  • atible with EntraPass Security Management Software v6.02 or higher
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items