Select Country and Language Europe, Middle East & Africa / English
Change Country
KT-400-EU | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | KT-400-EU | Four-Door Controller, IP-Ready, Accessory Kit (KT-400-ACC), Metal Cabinet (Kt-400-Cabeu) With Lock (KT-Lock), European Union Model

  • Manufacturer # KT-400-EU
  • Anixter #814538
Description

Kantech KT-400 is an Ethernet-ready four-door controller that provides 128-bit AES-encrypted communication with the EntraPass system and is a highly secure solution for any security-conscious business. KT-400 can easily be integrated into an existing E ntraPass system with other Kantech controllers (KT-100 and KT-300) or can provide the foundation for a brand new security installation. With an embedded Ethernet port, IP connectivity is effortless. Initially available with 16 onboard inputs and four o nboard outputs, KT-400 is easily expandable to 256 inputs and relay outputs. The expansion modules are added using removable SPI cables with built-in connectors for quick connectivity. KT-400 works with any EntraPass system (Special, Corporate, and Glo bal Editions) to provide customers with a solution they can use across their entire corporation, even in the most challenging types of applications. With a card capacity of 100,000 and up to 20,000 concurrent events in stand-alone mode, KT-400 is the p erfect solution whether installed at the corporate headquarters with thousands of employees or at regional locations with only a few employees. You are ensured that the same security policies and procedures are implemented across the entire corporation . LED status indicators help you to diagnose or react to controller issues quickly. With a variety of status indicators, you can view and quickly handle system duress. These security features significantly reduce the risk of system downtime by alerting you to controller issues, power status, and network and outputs activity.

Features
  • Supports four readers and expand inputs, outputs, and relays with the addition of expansion modules
  • Onboard Ethernet 128-bit AES-encrypted communication with the EntraPass system ensures a high degree of network security
  • Control the occupancy level in a defined location with the anti-passback feature
  • 100,000 card capacity and provides up to 20,000 concurrent events in stand-alone mode
  • Removable terminal blocks help expedite installation and enhance serviceability
  • 256 inputs (16 onboard with high seurity double end-of-line resistor configuration) and 256 outputs (four onboard) provide scalability
  • Communicates with the EntraPass Gateway only when an event has occurred, ensuring low network bandwidth consumption (Special and Corporate Editions only )
  • Verify and configure IP settings with a built-in web configuration page
  • Supervised door lock outputs with internal or external power supply
  • LEDs provide important controller status and diagnostic information
  • Additional battery supervision and moniting help ensure controller functionality
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items