Select Country and Language Europe, Middle East & Africa / English
Change Country
KT000041162 | 3M

3M | KT000041162 | 3M 369 48MM X 66M BUFF PP TAPE

  • Manufacturer # KT000041162
  • Anixter #ATPACKM480N6600900
Adhesive Type: RUBBER
Category: PACKAGING TAPES
Color: BUFF
Length: 66M
Liner Type: NONE
Product Type: PACKAGING TAPE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: THICKNESS - 48 MICRON
Temporary / Permanent: TEMPORARY
Width: 48MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items