Select Country and Language Europe, Middle East & Africa / English
Change Country
KT750 | B-LINE

B-LINE | KT750 | SLIDING KEYBOARD SHELF 19" DEPTH ADJUSTABLE 450-750MM LIGHT GREY

  • Manufacturer # KT750
  • Anixter #278175
Color: GREY
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items