L1000I-AT-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | L1000I-AT-EU | 10/100/1000BASE-T 1-Port Power-Over-Ethernet Plus (PoE+) Mid-Span Injector, 100 - 240 Volt AC, 50 - 60 Hz 0.72 Amp Input, 55 Volt At 0.6 Amp Output, EU

  • Manufacturer # L1000I-AT-EU
  • Anixter #587613
Number of Ports: 1-4 PORTS
Type: MIDSPAN
Description

Best way to bring power to your network- Transition Networks L1000i-at is a 1-port 10/100/1000Base-T PoE+ midspan injector which provides a simple, cost-effective, fully IEEE802.3at compliant solution to upgrade existing infrastructure with PoE+. Powering high-powered PoE+ enabled network devices, such as PTZ dome network cameras, can be done without the need to install power outlets and electrical cabling. PoE technology allows IP phones, wireless access points, and security network cameras to receive power, along with data, over standard Ethernet cables, leaving network infrastructure completely unaltered. PoE technology also allows for easier installation in areas where power cabling and outlets are unavailable, thereby reducing installation costs. Midspan injectors offer users the ability to take advantage of PoE technology while protecting investments they've made in purchasing,configuring, and deploying non-PoE supported devices such as standard ethernet switches

Features
  • Power over Ethernet injector for 10/100/1000Base-T
  • Remote power feeding
  • Overload and short circuit protection
  • Mixes ethernet and power on the RJ45 port
  • Delivers power upto 100 m
  • Light weight and compact size
  • Plug-and-play
  • IEEE802.3at and IEEE802.3mpliant
Specifications
  • Item: Power-Over-Ethernet Plus (PoE+) Mid-Span Injector
  • LEDs: AC Power Feeding Power
  • Ports: (1) DATA IN RJ45 Ethernet Port, (1) DATA OUT PoE Injector RJ45 Ethernet Port
  • Cable Requirements: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable EIA/TIA-568 100 Ohm(100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable (Cat 5e Recommended); EIA/TIA-568 100 Ohm (100 m); 1000BASE-T: 4-Pair UTP/STP Cat 5e or Above Cable; EIA/TIA-568 100 Ohm, 100 m
  • Input Power: 100 - 240 Volt AC, 50 - 60 Hz, 0.72 Amp
  • Output Power: 55 Volt At 0.6 Amp
  • Environmental Conditions: 0 to 40 deg C (32 to 104 deg F) Operating Temperature; -40 to 70 deg C (-40 to 158 deg F) Storage Temperature
  • Dimension: 2.650 Inch Width x 5.510 Inch Depth x 1.420 Inch Height
Tech. Info & Standards

IEEE 802.3 10Base-T, IEEE 802.3U 100Base-TX, IEEE 802.3ab 1000Base-T, IEEE 802.3at Power over Ethernet (12.95 Watt), IEEE 802.3af Power over Ethernet (25.5 Watt), FCC Clas B, CE Mark, UL, cUL, CE/EN60950-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items