Select Country and Language Europe, Middle East & Africa / English
Change Country
L4A-PDMDM-M5-3GSH | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | L4A-PDMDM-M5-3GSH | LDF4 STANDARD ASSEMBLY 0.5M DIN MALE TO DIN MALE

  • Manufacturer # L4A-PDMDM-M5-3GSH
  • Anixter #L4A-PDMDM-M5-3GSH
Color: BLACK
Connector Type: DIN
Lengths: 0.5 M : 1.64 FT.
Type: TELCO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items