Select Country and Language Europe, Middle East & Africa / English
Change Country
LACE-23-OP | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LACE-23-OP | 40-1/4 Height 3-1/4 Width Cable Lacer Strip With Cable Tie Posts, 6 Pieces

  • Manufacturer # LACE-23-OP
  • Anixter #413007
Cable Management Type: LACING BARS
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Vertical Lacing Strips
Perforated steel lacer strips mount vertically to rackrail brackets and provide many locations for securing cable bundles. LACE-OWP and LACE-OP strips include tie posts for sliding on pre-wrapped cable bundles using 1/2 hook-and-loop straps or cable ties. Some lacer strips also accept cage nuts or mounting of select power strips for increased versatility. All strips sold in packs of 6.

Features
  • Perforated steel lacer strips mount vertically to rackrail brackets and provide many locations for securing cable ties
  • Lacer strips can be cut down easily to smaller sizes
  • LACE-OWP and LACE-OP strips feature tie posts for sliding on pre-wrapped cable bundles using cable ties or up to 3/4" wide Velcro straps
  • Some lacer strips also accept cage nuts or mounting of select power strips for increased versatility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items