LANC-MOD-P5-B - CORNING - SC Duplex MM/OM2 | Anixter
LANC-MOD-P5-B | CORNING

CORNING | LANC-MOD-P5-B | SC Duplex MM/OM2 Fiber Module, metal sleeve (2x LANscape), black socket

  • Manufacturer # LANC-MOD-P5-B
  • Anixter #415635-EA
Connector Type: SC DUPLEX
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items