LANS-148-AE-02R-S2B - CORNING - Patch Panel, | Anixter
LANS-148-AE-02R-S2B | CORNING

CORNING | LANS-148-AE-02R-S2B | Patch Panel, Loaded, 24-Port, LC Duplex UPC Single-Mode, OS2, 48-Fiber, 1RU, 483 MM Width x 213 MM Depth x 44 MM Height, Steel Housing, Black, With Pigtail

  • Manufacturer # LANS-148-AE-02R-S2B
  • Anixter #518455
Connector Type: LC
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 24
Features
  • Modular Front Allows to Exchange and Mix Different Adapter Types and Fiber Categories
  • LC Duplex Adapter Modules with Selfclosing Shutters are Standard at no Extra Cost
  • Quick-Mount Feature Allows for Easy and Accurate Single Person Installation
  • ModularBack Openings Allow to Strainrelief Different Cable Types, Such as Brackets for Cable Glands, Furcation Heads of Preterminated Cables, Copper Cables and Low Fiber Count Cables (Maximum 16)
  • Suitable for Fusion Splicing with Pigtails, Preterminated Solut ions, Plug and Play/EDGE trunks, Field-Termination with UniCam Connectors and FutureCom Copper Jacks in LANscape Format
  • Space Above the Ports Can be Used for Customized Labelling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items