LANS-MOD-15-B - CORNING - MODULE COLOR BLACK | Anixter
LANS-MOD-15-B | CORNING

CORNING | LANS-MOD-15-B | MODULE COLOR BLACK WITH 1 ST MULTIMODE FIBER ADAPTER (FEEDTHROUGH + ST) FOR USE WITH BLACK HARDWARE

  • Manufacturer # LANS-MOD-15-B
  • Anixter #545456
Connector Type: ST-COMPATIBLE
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items