LANS-MOD-57-W - CORNING - LANS MOD BEIGE SC | Anixter
LANS-MOD-57-W | CORNING

CORNING | LANS-MOD-57-W | LANS MOD BEIGE SC DUPLEX MM 62.5/125 OM1 CER INSERT WHITE ADPT

  • Manufacturer # LANS-MOD-57-W
  • Anixter #543940
Connector Type: SC
Type: COUPLER / ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items