LANS-MOD-E5-B - CORNING - LANS ADAPTER | Anixter
LANS-MOD-E5-B | CORNING

CORNING | LANS-MOD-E5-B | LANS ADAPTER MODULE, ST COMPATCERAMIC SLEEVE 50UM MM OM3/OM4BLACK

  • Manufacturer # LANS-MOD-E5-B
  • Anixter #545118
Connector Type: SC
Fiber Type: OM3/OM4 MULTIMODE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items