LAXLSS-00100-C008 - CORNING - ST UNICAM | Anixter
LAXLSS-00100-C008 | CORNING

CORNING | LAXLSS-00100-C008 | ST UNICAM CONNECTOR CERAMIC TIP 50/125 MULTIMODE FIBER 0.9/3.0 MM JACKET (US 95-050-51)

  • Manufacturer # LAXLSS-00100-C008
  • Anixter #516440
Connector Type: ST-COMPATIBLE
Fiber Type: MULTI MODE
Description

UNICAM ST MULTIMODE 50/125 CONNECTOR, PREPOLISHED (NO EPOXY, NO POLISH) WITH CERAMIC FERRULE AND COMPOSITE HOUSING. TO BE USED WITH UNICAM TOOL-KIT AC 547543; TYPICAL INSERTION LOSS:

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items