LAXLSS-00100-C012 - CORNING - SC CONNECTOR | Anixter
LAXLSS-00100-C012 | CORNING

CORNING | LAXLSS-00100-C012 | SC CONNECTOR FOR 50/125 MULTIMODE FIBER CERAMIC UNICAM 0.9/3.0 MM (US 95-050-41)

  • Manufacturer # LAXLSS-00100-C012
  • Anixter #517917
Connector Type: SC
Fiber Type: MULTI MODE
Description

UniCam SC MultiMode 50/125 connector, prepolished (no epoxy, no polish) with ceramic ferrule and composite housing. To be used with UniCam tool-kit AC 547543; color of the housing: beige.Typical Insertion Loss:

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items