LAXLSS-00100-C015 - CORNING - MT-RJ 50/125 | Anixter
LAXLSS-00100-C015 | CORNING

CORNING | LAXLSS-00100-C015 | MT-RJ 50/125 multimode fiber UniCam connector with pins with Figure 8e ferrule

  • Manufacturer # LAXLSS-00100-C015
  • Anixter #544543
Connector Type: MT-RJ
Fiber Type: MULTI MODE
Description

MT-RJ UNICAM CONNECTOR, 50UM WITH PINS, BETTER TO BE USED WITH UNICAM CTS TOOL-KIT AC 547547. COLOR OF THE HOUSING: BLACK. FIGURE 8 E-FERRULE. TYPICAL INSERTION LOSS:

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items