LAXLSS-00100-C016 - CORNING - MTRJ CONNECTOR | Anixter
LAXLSS-00100-C016 | CORNING

CORNING | LAXLSS-00100-C016 | MTRJ CONNECTOR FOR 62.5/125 MULTIMODE FIBER UNICAM WITH PINS FIGURE 8E FERRULE

  • Manufacturer # LAXLSS-00100-C016
  • Anixter #544541
Connector Type: MT-RJ
Fiber Type: MULTI MODE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items