LAXLSS-00100-C018 - CORNING - JACK MTRJ | Anixter
LAXLSS-00100-C018 | CORNING

CORNING | LAXLSS-00100-C018 | JACK MTRJ QUICKPRESS MULTIMODE FIBER PLUG AND, 62.5/125 MULTIMODE FIBER, WITH PINS (US 92-002-97-P)

  • Manufacturer # LAXLSS-00100-C018
  • Anixter #534305
Connector Type: MT-RJ
Fiber Type: MULTI MODE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items