Select Country and Language Europe, Middle East & Africa / English
Change Country
LAXLSV-02400-C104 | CORNING

CORNING | LAXLSV-02400-C104 | 24F MOD LOAD PANEL 1U 19" WITH12 LC DUPX CER SM OS1 HIGH GRADE STEEL

  • Manufacturer # LAXLSV-02400-C104
  • Anixter #374252
Connector Type: LC
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items