LB1-UM20E-D - BOSCH COMMUNICATIONS - 35 watt | Anixter
LB1-UM20E-D | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | LB1-UM20E-D | 35 watt premium sound, metal cabinet loudspeaker, black

  • Manufacturer # LB1-UM20E-D
  • Anixter #520053
Type: SPEAKER
Description

The Premium-sound range of cabinets is intended for clear reproduction of speech, foreground and background music to be used in general indoor and outdoor applications. The range comprises two models, offering a choice of 20 W or 50 W power handling ca pacity. The enclosures are made from aluminum with ABS top and bottom covers and are available in charcoal (D) and white (L). Typical applications for these products are: theme bars, music restaurants, theme parks, retail outlets, audio visual, boardro oms and offices, exhibition areas and presentation environments, fitness centre. Its excellent sound reproduction capability is attributed the superb to the use of high-quality driver components and crossover network design. A self-restoring passive el ement protects the high frequency driver against incidental overload. A three-way ceramic terminal block with screw connections suitable for loop-through wiring is located in the compartment in the base of the unit. An easy to install, sturdy wall moun ting bracket is standard supplied. The same bracket can be used in combination with the universal floor stand LBC 1259/00 for temporary installations.

Must be a reseller to purchase this product

Features
  • Suitable for speech and music reproduction
  • Robust metal enclosure
  • Surface and/or recessed mounting
  • Provision for internal mounting of the optional line/loudspeaker supervision boards
  • Recommended for voice evacuation systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items