LB29030C - AMACHER AG - SWISS 2-PORT FLUSH | Anixter
LB29030C | AMACHER AG

AMACHER AG | LB29030C | SWISS 2-PORT FLUSH MOUNT FACEPLATE FOR PANDUIT 86X 86MMINCL #520633 WHITE

  • Manufacturer # LB29030C
  • Anixter #525010
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items