LBB1935/20 - BOSCH SECURITY SYSTEMS - | Anixter
LBB1935/20 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LBB1935/20 | Communications System Plena Amplifier, 230V AC, 11 Ampere, 240 Watt, 50 Hertz to 20 Kilohertz, 430 MM W x 270 MM D x 100 MM H, 19" Rack Mount, Charcoal

  • Manufacturer # LBB1935/20
  • Anixter #696307
Type: AUDIO AMPLIFIER
Features
  • 70/100 Volt and 8 Ohm Outputs
  • Dual Inputs with Priority Switching
  • 100 Volt Input for Slave Operation on 100 Volt Speaker Line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items