LBB1957/00 - BOSCH SECURITY SYSTEMS - Voice | Anixter
LBB1957/00 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LBB1957/00 | Voice Alarm Keypad, Plena, 24V DC, 9.25" Length x 3.97" W x 1.57" D, Charcol and Silver

  • Manufacturer # LBB1957/00
  • Anixter #529345
Duty Rating: LIGHT
Environment Type: INDOOR
Type: KEYBOARD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items