LBB1992/00 - BOSCH SECURITY SYSTEMS - Voice | Anixter
LBB1992/00 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LBB1992/00 | Voice Alarm Controller, MC1.5/14-ST-3.5, 115/230V AC, 1.5/3 Ampere, 50VA, 430 MM W x 260 MM D x 88 MM H, 19" Rack Mount

  • Manufacturer # LBB1992/00
  • Anixter #529344
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: RACK
Voltage/Current Type: 24 VDC
Features
  • Expand the Plena Voice Alarm System with Six Zones
  • Supervision Within the Plena Voice Alarm System
  • Provides Dual Channel Operation for Calls and BGM Simultaneously to a Maximum of Six Different Zones
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items