LBC1400/10 - BOSCH SECURITY SYSTEMS - Public | Anixter
LBC1400/10 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | LBC1400/10 | Public Address Volume Controller, 100 Volt, 12 Watt, 50 Hertz to 20 Kilohertz, 87 MM Length x 87 MM Width, White

  • Manufacturer # LBC1400/10
  • Anixter #529361
Duty Rating: LIGHT
Environment Type: INDOOR
Type: CONTROLLER
Voltage/Current Type: 100 VOLT AMP
Features
  • Volume Control 12 Watt
  • Power Save Version
  • Built-In 24 Volt DC Override Relay
  • Continuous Rotating System
  • Suitable for 3-Wire and 4-Wire Systems
  • Program Selector with up to Five Channels
  • Complies with International Installation and Safety Regulations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items