Select Country and Language Europe, Middle East & Africa / English
Change Country
LBFR-1626-T | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBFR-1626-T | Front To Rear Telescoping Lacer Bar, 16 To 26, 2 Pieces

  • Manufacturer # LBFR-1626-T
  • Anixter #334478
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Telescoping Lacer Bar System for Managing Cable from Front to Rear and Side-to-Side
LBH horizontal and LBFR front to rear lacer bars provide a configurable system for enhanced cable management with most installations. Telescoping lacer bars are adjustable to meet the specific mounting requirements of various enclosures. Unique design accepts mounting of Middle Atlantic Products vertical power strips and vertical lacer strips. Sold in packs of 2. NOTE: LBFR-A lacer bars have a fixed length and are not telescoping.

Features
  • Adjusts to fit front to rear or horizontally within any Middle Atlantic Products enclosure
  • Provides for effective cable management and cable strain relief
  • Accepts mounting of vertical lacer strips and thin power strips for a complete cable management system
  • Adjusts to fit front to rear or horizontally within any Middle Atlantic Products enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items