Select Country and Language Europe, Middle East & Africa / English
Change Country
LBP-1.5 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-1.5 | Round Lacing Bars With 1.5 Offset, 10 Pc. Pack

  • Manufacturer # LBP-1.5
  • Anixter #240884
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Round Lacer Bars with Offset
Use the LBP-1.5 when lacing small bundles or individual cables off the rear of equipment, patch panels and other components to relieve cable stress from the connections. Choose the appropriate offset based on the distance from the rear of equipment to the rackrail. 1/4 diameter rod with flattened ends.

Features
  • Use when lacing small bundles or individual cables off the rear of equipment, patch panels and other components to relieve cable stress from the connections
  • Economical and effective way to manage cable horizontally
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items