Select Country and Language Europe, Middle East & Africa / English
Change Country
LBP-10R90 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-10R90 | Round Lacing Bars With 90 Degree 10 Offset, 10 Pc. Pack

  • Manufacturer # LBP-10R90
  • Anixter #426583
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

90 Bend Lacer Bars
These LBP-xxR90 series offset lacer bars are similar to our other offset round lacer bars, but feature 90 bends to provide full-width support. Can also be used to provide clearance around components that extend past the rear rackrail (16-5/8 open width). 1/4 diameter rod with flattened ends.

Features
  • 90 bends to provide full-width support. Can also be used to provide clearance around components that extend past the rear rackrail
  • Economical and effective way to manage cable horizontally
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items