Select Country and Language Europe, Middle East & Africa / English
Change Country
LBP-1R | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-1R | Round Lacing Bars, 10 Pc. Pack

  • Manufacturer # LBP-1R
  • Anixter #231182
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Round Lacer Bars
Use the LBP-1R round lacer bar when a small profile is required and for lacing small or individual horizontal cable runs. 1/4 diameter rod with flattened ends.

Features
  • Use when a small profile is required and for lacing small or individual horizontal cable runs.
  • Economical and effective way to manage cable horizontally
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items