LBP-1R4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-1R4 | Lacer Bar, Horizontal, Round, 4" Offset, 2 Mounting Point, 19" Width x 4" Depth x 0.4" Height, Steel, Black Powder Coated

  • Manufacturer # LBP-1R4
  • Anixter #231184
Cable Management Type: LACING BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Round Lacer Bars with Offset
Use LBP-1R4 when lacing small bundles or individual cables off the rear of equipment, patch panels and other components to relieve cable stress from the connections. Choose the appropriate offset based on the distance from the rear of equipment to the rackrail. 1/4 diameter rod with flattened ends.

Features
  • Economical Horizontal Cable Lacing and Support
  • Round Rod Style with Angled 4" Offset
  • All Lacer Bars Sold in Packs of 10 Pieces
Tech. Info & Standards

Greenguard

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items