Select Country and Language Europe, Middle East & Africa / English
Change Country
LBP-LTF | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | LBP-LTF | 2 Space (3-1/2) Lacer Panels, 10 Pc. Pack

  • Manufacturer # LBP-LTF
  • Anixter #305193
Color: BLACK
Filler Panel Rack Units: 2U
Panel Location: SIDE
Type: PANELS
Description

Horizontal Lacer Panel
Use the LBP-LTF for lacing large amounts of cable or mounting devices. Two rackspace high, the LBP-LTF features a large flange, numerous cable tie points & more surface for mounting.

Features
  • Use for lacing large amounts of cable or mounting devices
  • Economical and effective way to manage cable horizontally
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items