LC4-UC06E - BOSCH COMMUNICATIONS - Ceiling | Anixter
LC4-UC06E | BOSCH COMMUNICATIONS

BOSCH COMMUNICATIONS | LC4-UC06E | Ceiling Loudspeaker 6 W, 180 degrees, 95 dB

  • Manufacturer # LC4-UC06E
  • Anixter #520079
Type: SPEAKER
Description

The LC4 Ceiling Loudspeaker Range can be used for a wide variety of ceiling environments. They provide excellent speech and music in indoor public address applications. New CosCone driver technology, used in this range, stands for delivering outstandin g sound quality from a small sized unit. It ensures a wide and equal spread of all octave frequencies and eliminates high-frequency beaming. Fewer loudspeakers are needed to cover a given area, and the noticeable "fading" that can occur as a listener w alks from one loudspeaker to another area is eliminated. The LC4-UCxxE ceiling loudspeaker is a light and compact unit with an unobtrusive, neutral designed front grille. The range offers a choice of three loudspeakers distinguished by input power of: 6 W, 12 W and 24 W with the same wide opening angle, ensuring a wide and equal spread of the important frequency octaves for speech intelligibility and music clarity. The LC4 range also includes a back-box and metal fire-dome.

Must be a reseller to purchase this product

Features
  • Innovative CosCone full range driver
  • Excellent speech and music reproduction
  • Unrivalled opening angle for all octave frequencies
  • Paintable grille
  • EN 54-24 and BS5839 compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items