Select Country and Language Europe, Middle East & Africa / English
Change Country
LCA10-10-L | PANDUIT

PANDUIT | LCA10-10-L | One-hole, standard barrel with window lug, #10 AWG wire, #10 stud hole.

  • Manufacturer # LCA10-10-L
  • Anixter #LCA10-10-L
Barrel: STANDARD
Beveled Entry: NO
Bolt Hole: 10MM
Degree: STRAIGHT
Gauge: 10 AWG
Holes: 1 HOLE
Inspection Hole: NO
Lug Material: COPPER
Narrow Tongue: NO
RoHS Compliant: YES
Stacking Lug: NO
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items