LCC4-14AWF-L - PANDUIT - 2H LUG LONG BRL 90 | Anixter
LCC4-14AWF-L | PANDUIT

PANDUIT | LCC4-14AWF-L | 2H LUG LONG BRL 90 DEG #4 AWG 1/4" STUD .63" CTR INSP WIND GRAY ROHS

  • Manufacturer # LCC4-14AWF-L
  • Anixter #518459
Barrel: LONG
Bolt Hole: 1/4 INCH
Degree: 90 DEGREE
Gauge: 4 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items