LCCF4-14B-L - PANDUIT - Two-hole, long | Anixter
LCCF4-14B-L | PANDUIT

PANDUIT | LCCF4-14B-L | Two-hole, long flared barrel, #4 AWG wire, 1/4" stud hole, 3/4" hole spacing.

  • Manufacturer # LCCF4-14B-L
  • Anixter #531643
Barrel: LONG
Bolt Hole: 1/4 INCH
Center Spacing: 3/4 INCH
Color Code: GRAY
Gauge: 4 AWG
Holes: 2 HOLE
Inspection Hole: NO
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items