LCD4-14AH-L - PANDUIT - 2 HOLE LUG STD | Anixter
LCD4-14AH-L | PANDUIT

PANDUIT | LCD4-14AH-L | 2 HOLE LUG STD BARREL 45 DEG ANGLE TONGUE 4AWG #10 STUD .25"STUD HOLE, 50/PK

  • Manufacturer # LCD4-14AH-L
  • Anixter #541853
Barrel: STANDARD
Bolt Hole: 10MM
Degree: 90 DEGREE
Gauge: 4 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items