Select Country and Language Europe, Middle East & Africa / English
Change Country
LCD6-14AH-L | PANDUIT

PANDUIT | LCD6-14AH-L | Two-Hole, Standard Barrel With Window, 45 Degrees Angle Tongue, #6 AWG Wire, 1/4" Stud Hole, .63" Hole Spacing, Pack of 50

  • Manufacturer # LCD6-14AH-L
  • Anixter #LCD6-14AH-L
Barrel: STANDARD
Bolt Hole: 1/4 INCH
Degree: 45 DEGREE
Gauge: 6 AWG
Holes: 2 HOLE
Inspection Hole: YES
Lug Material: COPPER
RoHS Compliant: YES
Type: STANDARD COMPRESSION
Description

Two-hole, standard barrel with window, 45 angle tongue, #6 AWG wire, 1/4" stud hole, .63" hole spacing.

Features
  • Color-coded barrels marked with PANDUIT and specified competitor die index numbers for proper crimp die selection
  • Inspection window to visually assure full conductor insertion
  • Tin-plated to inhibit corrosion
  • UL Listed and CSA Certified to 35 KV and temperature rated to 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed and CSA Certified for wide wire range-taking capability when crimped with PANDUIT(TM) Uni-Die(TM) Dieless Crimping Tools
  • Tested by Telcordia - meets NEBS Level 3
  • American Bureau of Shipping Approved
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items