Select Country and Language Europe, Middle East & Africa / English
Change Country
LCLC50DOR3 | FIBREFAB

FIBREFAB | LCLC50DOR3 | 2F JUMPER MM 50/125 DUPLEX LC/LC CER. LSZH ORANGE 3 MT.

  • Manufacturer # LCLC50DOR3
  • Anixter #289400
Connector Type: LC - LC
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

LC/LC duplex 50/125 3 mt

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items