LCLC50DOR7.5 - AFL HYPERSCALE - 2F JUMPER MM | Anixter
LCLC50DOR7.5 | AFL HYPERSCALE

AFL HYPERSCALE | LCLC50DOR7.5 | 2F JUMPER MM 50/125 DUPLEX LC/LC CER. LSZH ORANGE 7.5MT.

  • Manufacturer # LCLC50DOR7.5
  • Anixter #477436
Connector Type: LC - LC
Fiber Type: OM3
Length: 7.5 M : 24.61 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items