Select Country and Language Europe, Middle East & Africa / English
Change Country
LCOM3B1.5 | FIBREFAB

FIBREFAB | LCOM3B1.5 | FO LC-PIGTAIL MM 50/125 OM3 (10GIG/SEC) 900UM CER SIMPLEX PURPLE 1.5 MT TBIII

  • Manufacturer # LCOM3B1.5
  • Anixter #335708
Connector Type: LC - PIGTAIL
Fiber Type: OM3
Length: 1.5 M : 4.92 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Description

Fiber-optic cable pigtail 50/125um OM3simplexLC1.5 m, FiberFab

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items